Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Radial-Pak Guard, C18, 125Å, 15–20 μm, 25 mm X 10 mm

Catalog No. 50785462 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This C18 guard is available in two particle sizes, 15–20 μm and 37–55 μm, facilitating easy method transfer for preparative scale-up. It offers a balance between resolution, throughput, and cost for developing new purification protocols.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 15 to 20 μm
  • Pore size: 125 Å
  • Format: Radial-Pak Guard
  • Surface area: 330
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 25 mm
  • Length: 10 mm
  • Carbon load: 10%
  • Units per package: 2

Catalog No. 50-785-462 Supplier Waters Corp Supplier No. WAT038514
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This C18 guard is available in two particle sizes, 15–20 μm and 37–55 μm, facilitating easy method transfer for preparative scale-up. It offers a balance between resolution, throughput, and cost for developing new purification protocols.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 15 to 20 μm
  • Pore size: 125 Å
  • Format: Radial-Pak Guard
  • Surface area: 330
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 25 mm
  • Length: 10 mm
  • Carbon load: 10%
  • Units per package: 2

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.