Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Radial-Pak Column, C18, 37–55 μm, 47 mm x 300 mm

Catalog No. 50785473 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Bondapak C18 columns are available in 15–20μm and 37–55μm particle sizes, facilitating method transfer from μBondapak to preparative scale–up. They offer a balance between resolution, throughput, and cost for purification protocols.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 600 psi (40 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 37–55 μm
  • Pore size: 125 Å
  • Format: Radial–Pak Column
  • Surface area: 330
  • System compatibility: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 47 mm
  • Length: 300 mm
  • Carbon load: 14 %

Catalog No. 50-785-473 Supplier Waters Corp Supplier No. WAT038570
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bondapak C18 columns are available in 15–20μm and 37–55μm particle sizes, facilitating method transfer from μBondapak to preparative scale–up. They offer a balance between resolution, throughput, and cost for purification protocols.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 600 psi (40 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 37–55 μm
  • Pore size: 125 Å
  • Format: Radial–Pak Column
  • Surface area: 330
  • System compatibility: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 47 mm
  • Length: 300 mm
  • Carbon load: 14 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.