Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Bone Anchor Screws
SDP

Catalog No. 10000785 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Screws #0-80
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
10-000-785 Screws #0-80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-000-785 Supplier Stoelting™ Supplier No. 51457
Add to Cart
Add to Cart

Stoelting™ Bone Anchor Screws anchor cannulae or other chronically-attached appliances to skull.

  • Ideal for use in ensuring that Dental Cement (Cranial Plaster) attaches appropriately in Stereotaxic Surgeries.
  • For appropriate hole size use drill bit 51455-5

Specifications

For Use With (Application) Neuroscience
Length (English) 3.2 mm
Material Stainless Steel
Length (Metric) 3.2 mm
Width (Metric) 1.59 mm OD
Model Screws #0-80
Includes Package of 100
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.