Learn More
Description
- Manufactured from surgical-grade stainless steel for superior durability and corrosion resistance
- Compact 4 in. length ideal for precision cutting in confined anatomical areas
- Fine, sharp jaws deliver controlled bone cutting and trimming
- Precision-engineered joint ensures smooth cutting action with consistent pressure
- Polished finish promotes easy cleaning and reduced surface drag
- Autoclavable and reusable suitable for all standard sterilization methods
- Available in Plier-style and Scissor-style formats to suit different procedural preferences and grip ergonomics
- Designed for cutting and trimming small bone segments in autopsy, dissection, and surgical environments
- Ideal for pathology, forensic medicine, orthopedic labs, and veterinary bone preparation
- Suitable for academic and research anatomical cutting tasks
Specifications
Specifications
| Product Type | Bone Nipper |
| Blade Material | No Blade |
| Length (English) | 4 in. |
| Length (Metric) | 10.16 cm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Style | Plier-Style |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.