Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Bonn Scissors
SDP

Catalog No. 10001486 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Curved, sharp
Straight, S/S tip
Straight, S/S tip, Smooth cut
Straight, sharp
Length (English):
3.25 in.
3.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Length (English)
10-001-486 Straight, S/S tip 3.5 in.
10-000-504 Straight, sharp 3.5 in.
10-000-509 Straight, S/S tip, Smooth cut 3.5 in.
10-000-505 Curved, sharp 3.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-001-486 Supplier Stoelting™ Supplier No. 5213205
Add to Cart
Add to Cart

Curved and Angled Dissecting Scissors

Specifications

For Use With (Application) Neuroscience
Length (English) 3.5 in.
Material Ceramic
Width (Metric) 15 mm blades
Model Straight, S/S tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.