Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Bookend Brackets

Catalog No. E81505049
Change view
Click to view available options
Depth (English):
12 in.
16 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
E81505049 12 in.
89-058-149 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. E81505049 Supplier Treston™ Supplier No. 89059749
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bookend Brackets for use with Treston shelves.

  • Bookend brackets
  • For Treston TTS shelves
  • Shelf sold separately
  • TTS shelf brackets can be replaced by these bookend brackets

Specifications

Material Steel
Depth (English) 12 in.
Depth (Metric) 305 mm
Description 12 in. Bookend Brackets
For Use With (Equipment) Treston Workstations
Height (English) 12 in.
Height (Metric) 305 mm
Includes Attachment hardware
Quantity 1 Ea.
Width (English) 0.1 in.
Width (Metric) 3 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.