Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Trynex Nozzle Boom Kit, 2 Nozzle, 80 in Spray Width, Aluminum

Catalog No. 502839795
Encompass

This nozzle boom kit is designed as an accessory for equipment-mounted sprayers, such as the US200. It features a 2-nozzle aluminum boom that delivers liquid to the nozzles at a desired pressure, influencing the efficiency and precision of the spray pattern. Manufactured in the USA, this kit is compatible with various liquid materials including fertilizers, pesticides, and herbicides.

  • Accessory type: Nozzle boom kit
  • Material: Aluminum
  • Spray coverage range: 80 inches
  • Designed for US200 equipment-mounted sprayers
  • Delivers liquid to nozzles at a desired pressure
  • Compatible with liquid fertilizers, pesticides, herbicides, or water
  • Made in USA

Catalog No. 50-283-9795 Supplier MSC Supplier No. 95429288
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This nozzle boom kit is designed as an accessory for equipment-mounted sprayers, such as the US200. It features a 2-nozzle aluminum boom that delivers liquid to the nozzles at a desired pressure, influencing the efficiency and precision of the spray pattern. Manufactured in the USA, this kit is compatible with various liquid materials including fertilizers, pesticides, and herbicides.

  • Accessory type: Nozzle boom kit
  • Material: Aluminum
  • Spray coverage range: 80 inches
  • Designed for US200 equipment-mounted sprayers
  • Delivers liquid to nozzles at a desired pressure
  • Compatible with liquid fertilizers, pesticides, herbicides, or water
  • Made in USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.