Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ BoPET XRF Window Film

Catalog No. 046754
Change view
Click to view available options
Thickness:
0.12 mil
0.25 mil
Type:
Window Film Roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness Type
04-675-4 0.12 mil Window Film Roll
04-675-5 0.25 mil Window Film Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 04-675-4 Supplier Cole-Parmer™ Supplier No. 3516
Add to Cart
Add to Cart

Thin window film for XRF liquid sample cups.

  • Heat resistant up to 100°C (212°F).
  • Unusually strong for its thickness.
  • Compatible with X-Cell™ sample cups.
  • Available in 0.12 mil (3 μm) and 0.25 mil (6 μm) thickness.
  • Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
  • BoPET film is heat resistant up to 100°C (212°F).
  • Unusually strong for its thickness, it is resistant to organic chemicals but vulnerable to strong acids and bases.
  • It may contain trace levels (ppm) of Ca, P, Fe, Cu, Zn, or Sb.

Order Info

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

Specifications

For Use With (Equipment) XRF Spectrometers
Type Window Film Roll
Description Window Film Roll
Dimensions (L x W) 300 ft. x 2.87 in.
Length (English) 300 ft.
Length (Metric) 91.4 m
Material Mylar
Width (English) 2.87 in.
Quantity 1 Roll
Thickness 0.12 mil
Width (Metric) 7.28 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.