Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Borosilicate Cylinders with Pouring Lip
SDP

Catalog No. 0973032 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
175 mL
225 mL
275 mL
300 mL
350 mL
600 mL
1000 mL
2000 mL
Diameter (Metric):
38 mm
41 mm
51 mm
6.4 cm
8.25 cm
Height (Metric):
150 mm
205 mm
250 mm
300 mm
325 mm
375 mm
46 cm
52 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
09-730-32 1000 mL 6.4 cm 46 cm
08-530L 600 mL 51 mm 375 mm
08-530G 275 mL 41 mm 300 mm
09-730-33 2000 mL 8.25 cm 52 cm
08-530F 225 mL 38 mm 250 mm
08-530C 125 mL 41 mm 150 mm
08-530K 350 mL 41 mm 375 mm
08-530E 175 mL 41 mm 205 mm
08-530J 300 mL 41 mm 325 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 09-730-32
Add to Cart
Add to Cart

Heavy-wall construction resists breakage

  • Ungraduated
  • Fused round base
  • For use with hydrometers

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 2.51 in.
Diameter (Metric) 6.4 cm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Shape Round
Base Type Round
Height (English) 17.32 in.
Height (Metric) 46 cm
Product Type Ungraduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.