Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length
SDP

Catalog No. 1367826B Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
5 mL
10 mL
Graduations:
0.01 mL
0.05 mL
0.1 mL
Sterility:
Non-sterile
Sterile
Quantity:
50
100
125
200
250
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Sterility Quantity
13-678-26B 2 mL 0.01 mL Sterile 50
13-678-25A 1 mL 0.1 mL Sterile 250
13-678-27B 1 mL 0.1 mL Sterile 200
13-678-26D 10 mL 0.1 mL Sterile 50
13-678-25D 5 mL 0.1 mL Sterile 250
13-678-25E 10 mL 0.1 mL Sterile 250
13-678-25B 1 mL 0.01 mL Sterile 250
13-678-27C 1 mL 0.01 mL Sterile 200
13-678-31E 1 mL 0.1 mL Non-sterile 250
13-678-25C 2 mL 0.01 mL Sterile 250
13-678-27D 2 mL 0.01 mL Sterile 125
13-678-27F 10 mL 0.1 mL Sterile 100
13-678-26C 5 mL 0.1 mL Sterile 50
13-678-26A 1 mL 0.1 mL Sterile 50
13-678-31D 0.5 mL 0.05 mL Non-sterile 250
13-678-27E 5 mL 0.1 mL Sterile 100
13-678-27A 0.5 mL 0.01 mL Sterile 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 13-678-26B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Long, slender, tapered tips speed pipetting

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

  • Chemically inert pipets have negative graduations as well as bidirectional scales
  • Sterile pipets are individually wrapped
  • Non-sterile pipets are bulk packed

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Certifications/Compliance ASTM E714, USP Type I, ASTM E438, Type I, Class B
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.01 mL
Quantity 50
Tip Style Regular Tapered
Tolerance ±0.06 mL
Packaging Type Canisters; Inner Pk. Qty: 50
Color White
Volume (Metric) 2 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.