Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FISHERBRAND™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length
SDP

Catalog No. 1367826D Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
5 mL
10 mL
Graduations:
0.01 mL
0.05 mL
0.1 mL
Sterility:
Non-sterile
Sterile
Packaging Type:
Canisters; Inner Pk. Qty: 250
Canisters; Inner Pk. Qty: 50
Individually Wrapped; Inner Pk. Qty: 100
Individually Wrapped; Inner Pk. Qty: 125
Individually Wrapped; Inner Pk. Qty: 200
Multi-pack; Inner Pk. Qty: 250
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Sterility Packaging Type
13-678-26D 10 mL 0.1 mL Sterile Canisters; Inner Pk. Qty: 50
13-678-26B 2 mL 0.01 mL Sterile Canisters; Inner Pk. Qty: 50
13-678-25A 1 mL 0.1 mL Sterile Multi-pack; Inner Pk. Qty: 250
13-678-27B 1 mL 0.1 mL Sterile Individually Wrapped; Inner Pk. Qty: 200
13-678-25D 5 mL 0.1 mL Sterile Multi-pack; Inner Pk. Qty: 250
13-678-25E 10 mL 0.1 mL Sterile Multi-pack; Inner Pk. Qty: 250
13-678-25B 1 mL 0.01 mL Sterile Multi-pack; Inner Pk. Qty: 250
13-678-27C 1 mL 0.01 mL Sterile Individually Wrapped; Inner Pk. Qty: 200
13-678-31E 1 mL 0.1 mL Non-sterile Canisters; Inner Pk. Qty: 250
13-678-25C 2 mL 0.01 mL Sterile Multi-pack; Inner Pk. Qty: 250
13-678-27D 2 mL 0.01 mL Sterile Individually Wrapped; Inner Pk. Qty: 125
13-678-27F 10 mL 0.1 mL Sterile Individually Wrapped; Inner Pk. Qty: 100
13-678-26C 5 mL 0.1 mL Sterile Canisters; Inner Pk. Qty: 50
13-678-26A 1 mL 0.1 mL Sterile Canisters; Inner Pk. Qty: 50
13-678-31D 0.5 mL 0.05 mL Non-sterile Canisters; Inner Pk. Qty: 250
13-678-27E 5 mL 0.1 mL Sterile Individually Wrapped; Inner Pk. Qty: 100
13-678-27A 0.5 mL 0.01 mL Sterile Individually Wrapped; Inner Pk. Qty: 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 13-678-26D
  • PRODUCT PROMOTION
    $717.68
    $197.51 / Case of 500

    Save $520.17

    72% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Long, slender, tapered tips to speed pipetting, chemically inert borosilicate glass construction with negative graduations and bidirectional scales for versatile, accurate liquid delivery

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

  • Manufactured from borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
  • Chemically inert construction suitable for a wide range of laboratory liquids
  • Available in sterile and non-sterile formats
  • Available in multiple packaging formats including multipack, canister, and individually wrapped

Order Info

Individually wrapped and multipacked pipets come in sterile and plugged; nonplugged bulk-packed pipets are also available.

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibration To Deliver
Certifications/Compliance ASTM E714, USP Type I, ASTM E438, Type I, Class B
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 2.5 mL
Quantity 50
Tip Style Regular Tapered
Tolerance ±0.03 mL
Packaging Type Canisters; Inner Pk. Qty: 50
Color Yellow
Volume (Metric) 10 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.