Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length
SDPSCI_ED

Catalog No. S35835 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
5 mL
Sterility:
Sterile
Packaging Type:
Multi-pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Packaging Type
S35835 5 mL Sterile Multi-pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35835

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

Chemically inert pipets have negative graduations as well as bidirectional scales.

Order Info

Individually wrapped and multipacked pipets come in sterile and plugged; nonplugged bulk-packed pipets are also available.

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E714, USP Type I, ASTM E438, Type I, Class B
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 1 mL
Quantity 250
Tip Style Regular Tapered
Tolerance ±0.15 mL
Packaging Type Multi-pack
Volume (English) 0.16 oz.
Color Yellow
Volume (Metric) 5 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.