Learn More
Description
- Specifically designed for adherent cell roller culture
- Reusable borosilicate glass roller bottle
- Glass is specially selected for optical clarity, interior surface smoothness, and absence of glass imperfections
- Withstands repeated wet or dry sterilization cycles
- Material: Borosilicate glass 3.3 conforming to USP Type I and ASTM E-438 Type I, Class A requirements
- Vessels and deep-skirted 38-415 screw caps are autoclavable
- Tapered neck area facilitates cleaning; nominal neck I.D. 29mm
- Caps feature white styrene-butadiene rubber liner
- Glass wall thickness: 2.6mm
- Supplied in packs of 4
Specifications
Specifications
| Capacity (Metric) | 4230 mL |
| Color | Clear |
| Diameter (Metric) Inner Neck | 29 mm |
| Includes | With a deep-skirted black Phenolic 38-415 screw cap with a white Styrene-butadiene Rubber line |
| Material | Borosilicate Glass |
| Length (Metric) | 550mm |
| No. per Pack | 4Pack |
| Quantity | 4/Pk. |
| Screw Color | Black |
| Screw Material | Phenolic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
