Learn More
DWK Life Sciences KIMBLE™ Chase™ Borosilicate Glass Sample Vials without Caps
Shop All DWK Life Sciences Products

Description
- Clear screw thread sample vials
- Closures not included
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass (51 Expansion) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 20 mL |
| No. per Case | 720 |
| No. per Pack | 72 |
| Closure Type | Not Included |
| Quantity | 720/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.