Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Borosilicate Glass Tubing, 48 in. length
SCI_ED

Catalog No. S13845 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Outer:
5 mm
6 mm
7 mm
8 mm
10 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S13845 6 mm
S13844 5 mm
S13847 8 mm
S13848 10 mm
S13846 7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Intended for ages 13 and up.
Catalog No. S13845 Supplier GSC Go Science Crazy Supplier No. 6MMBT481
Only null left
Add to Cart
Add to Cart
Intended for ages 13 and up.

Constructed from borosilicate glass for greater heat tolerance. GSC International Borosilicate Glass Tubing is available in a variety of diameters for different applications.

  • Sold in one pound packs
  • Available in a variety of diameters

Specifications

Material Borosilicate Glass (3.3)
Diameter (Metric) Outer 6 mm
Overall Length (English) 48 in.
Quantity 1 lb. Pack
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.