Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wheaton™ Borosilicate Glass Vial
SDP

Catalog No. 03410033 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-410-033 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-033 Supplier Wheaton™ Supplier No. W986316NG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Amber
Diameter (Metric) Outer 20 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
Closure Type Screw Cap
Quantity 12 Pk.
Closure Size 20-400
Height (Metric) 44 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.