Learn More
Description
- Designed for use with rods ranging from 15 to 19 mm in diameter
Specifications
Specifications
| Style | Knobless |
| Type | Bosshead Clamp |
| Material | Chrome-plated Metal |
| Includes | No knobs |
| For Use With (Application) | Organic Synthesis |
| Description | No knobs |
| Size | Fits 19 mm Rod |
| Size (Metric) Grip | 19 mm |
| Color | Gray |
| Jaw Type | Dual Adjustment |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

