Learn More
DWK Life Sciences WHEATON™ Boston Round Bottle, Safety Coated, 1000 mL
Shop All DWK Life Sciences Products

Description
- Plastisol coating provides an added measure of safety
- Made from clear soda-lime glass that conforms to USP Type III requirements
- Packaged in convenience packs with caps attached to maintain cleanliness
- Available with a choice of cap liner material to suit application requirements
Specifications
Specifications
| Coating | Safety Coated |
| Color | Clear |
| Material | Soda Lime Glass |
| Quantity | 12/Cs. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | Polyethylene |
| Closure Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.