Learn More
DWK Life Sciences WHEATON™ Boston Round Bottle, Safety Coated, 1000mL
Shop All DWK Life Sciences Products

Description
- Manufactured from clear soda-lime glass conforming to USP Type III requirements
- Plastisol safety coating provides an added measure of protection
- Boston Round style available with or without caps
- Ideal for pharmaceutical, chemical, solvent, or sample storage
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| Quantity | 30/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 32 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.