Learn More
DWK Life Sciences WHEATON™ Boston Round Bottle, Safety Coated, Amber, 125mL
Shop All DWK Life Sciences Products

Description
- Made from amber soda-lime glass conforming to USP Type III requirements
- Plastisol coating provides an added measure of safety
- Amber glass protects light-sensitive samples during storage
- Packaged with caps attached to maintain cleanliness
- Available in Boston Round style; 125mL capacity with 22-400 cap finish
Specifications
Specifications
| Coating | Safety Coated |
| Color | Amber |
| Material | Soda Lime Glass |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Closure Liner | Polyethylene Cone |
| Closure Material | Phenolic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.