Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer BOTANICAL VACUUM OVEN 4 SHLV

Catalog No. NC3521990 Shop All Cole-Parmer Products
Encompass_Preferred

  • Capacity: 25 L (0.88 cu ft)
  • Temperature range: Ambient +10°C to 100°C
  • Temperature control: PID controller
  • Temperature uniformity: ±10%
  • Vacuum range: 0 to 29.9 in Hg (133 Pa)
  • Shelves included: 4
  • Shelf positions: 8
  • Chamber material: Stainless steel
  • Exterior material: Powder-coated steel plate
  • Chamber dimensions (W x H x D): 30 cm x 27.5 cm x 30 cm
  • Overall dimensions (W x H x D): 60.5 cm x 45 cm x 49 cm
  • Power: 120 VAC, 60 Hz
  • Wattage: 550 W
  • Vacuum port: KF25
  • Purge port: Barbed
  • Heating type: Five-sided jacketed heating
  • Display: Digital (temperature), Dial gauge (vacuum)
  • Safety features: Built-in alarm, Overtemperature protection, Overcurrent protection
  • Warranty: 3 years

Catalog No. NC3521990 Supplier Cole-Parmer Supplier No. 5241122
May include imposed supplier surcharges.
Add to Cart
Add to Cart

  • Capacity: 25 L (0.88 cu ft)
  • Temperature range: Ambient +10°C to 100°C
  • Temperature control: PID controller
  • Temperature uniformity: ±10%
  • Vacuum range: 0 to 29.9 in Hg (133 Pa)
  • Shelves included: 4
  • Shelf positions: 8
  • Chamber material: Stainless steel
  • Exterior material: Powder-coated steel plate
  • Chamber dimensions (W x H x D): 30 cm x 27.5 cm x 30 cm
  • Overall dimensions (W x H x D): 60.5 cm x 45 cm x 49 cm
  • Power: 120 VAC, 60 Hz
  • Wattage: 550 W
  • Vacuum port: KF25
  • Purge port: Barbed
  • Heating type: Five-sided jacketed heating
  • Display: Digital (temperature), Dial gauge (vacuum)
  • Safety features: Built-in alarm, Overtemperature protection, Overcurrent protection
  • Warranty: 3 years

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.