Learn More
Treston™ Bottle Holder for Uprights
Description
- Bottle holder attaches to Treston slotted uprights
- Set screw included for secure attachment
Specifications
Specifications
| Material | Steel |
| Depth (English) | 3.94 in. |
| Depth (Metric) | 100 mm |
| Description | Bottle holder for uprights |
| For Use With (Equipment) | Treston Workstations |
| Height (English) | 4.13 in. |
| Height (Metric) | 105 mm |
| Includes | Attachment hardware |
| Length (English) | 3.94 in. |
| Length (Metric) | 100 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.