Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Bottle Jacket
SCI_ED

Catalog No. S28754 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
Bottles (4 L, 1 gal.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S28754 Bottles (4 L, 1 gal.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S28754 Supplier Justrite™ Supplier No. 12009/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide added protection of a polyethylene bottle without contaminating high-purity solvents. The Justrite™ Bottle Jacket acts as a shock absorber to minimize breakage and spills due to bumps or falls

  • Ideal for 4L and 1 gal. bottles
  • Place a bottle in the bottom half of the jacket and rotate lid for secure containment
  • Handle offers balanced pouring
  • Acts as a shock absorber to minimize breakage and spills due to bumps or falls

Specifications

Holds Bottles (4 L, 1 gal.)
Height (English) 14 in.
Product Type Bottle Jacket
Height (Metric) 35.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.