Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Bottle/Tube Roller

Catalog No. 11676344 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
Cord set with various plugs
US Plug
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11-676-344 Cord set with various plugs
11-676-343 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-676-344 Supplier Thermo Scientific™ Supplier No. 88881004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Safely use this sleek, compact bottle/tube roller, capable of rolling multiple size tubes or bottles, in CO2 and/or humid environments.

Safely use the sleek, compact Thermo Scientific™ Bottle/Tube Roller in CO2 and/or humid environments. The Bottle/Tube Roller is capable of rolling multiple size tubes or bottles and features digital controlled speed ranging from 1- 80rpm. Maximize valuable bench or incubator space by stacking two high with the optional stacking kit. Control without disturbing incubating samples with the optional remote control, which also adds a timer function when used. Includes O Rings to ensure smooth rolling when using tubes.

  • Adjustable speed accommodates a variety of applications
  • Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
  • Adjustable rollers accommodate a variety of tube/bottle sizes
  • Stacking kit allows stacking two units, saving valuable bench space
  • Optional remote control facilitates operating unit while in incubator and adds timer function

Includes:

O Rings to ensure smooth rolling when using tubes

Warranty: 2 years

TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 0°
Load Bearing Capacity (Metric) 6.5 kg
Speed Range 1 to 80 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Wattage 10 W
Product Type Rollers
Load Bearing Capacity (English) 14.3 lb.
Certifications/Compliance cCSAus, CE
Plug Type Cord set with various plugs
Temperature Range (English) 39.2°F to 140°F
Frequency 50/60 Hz
Diameter (English) Roller 1.1 in.
Max. Bottle Diameter (English) ≤ 4.72 in.
Diameter (Metric) Roller 28 mm
Max. Bottle Diameter (Metric) ≤ 120 mm
Dimensions (L x W x H) 14.2 x 2.8 in. (360 x 72 mm)
Height (English) 2.8 in.
Height (Metric) 72 mm
Length (English) 14.2 in.
Length (Metric) 360 mm
Width (English) 14.9 in.
Width (Metric) 378 mm
Shipping Weight (English) 14.3 lb.
Shipping Weight (Metric) 6.5 kg
Model Bottle, Tube Roller
Display LED Roller Speed Display
Humidity Range ≤95%
No. of Rollers 6 rollers standard, up to 11 can be added
Stackable Two high with optional kit
Timer Range 0 to 999 min., Continuous
Tolerance ≤ 95% humidity and CO2 resistant
Warranty and Service Offering 2 Years
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.