Learn More
Electron Microscopy Sciences Graduated Wide Mouth LD Polyethylene Bottle 100 ml, 105 mm height, 24 mm I.D., 48 mm O.D.

Supplier: Electron Microscopy Sciences 6424204
These Low-density polyethylene bottles are flexible and feature a wide-mouth opening for easy filling and emptying of liquids and powders. The deep threaded neck allows the screw cap to seal on tight, offering exceptional leak-resistance, especially during shipping. This bottle is approved for use with food products. Flexible bottle is made from low-density polyethylene and the cap is made from polypropylene. Graduated.
Capacity: 100 ml
Height: 105 mm
I.D.: 24 mm
O.D.: 48 mm
Gradations: 20 ml
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.