Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Graduated Wide Mouth Polypropylene Bottle 500 ml, 170 mm height, 38 mm I.D., 75 mm O.D.
SDP

Supplier:  Electron Microscopy Sciences 6424308

Encompass_Preferred

These rupture-resistant bottles are extremely rigid and feature a wide-mouth opening for easy filling and emptying of liquids and powders. The deep threaded neck allows the screw cap to seal on tight, offering exceptional leak-resistance, especially during shipping. This bottle is approved for use with food products. Rigid bottle and cap made of polypropylene. Graduated. Autoclavable at 121 degree C. Do not autoclave with caps on.
Capacity: 500 ml
Height: 170 mm
I.D.: 38 mm
O.D.: 75 mm
Gradations: 100 ml

Catalog No. 50-192-8763


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.