Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl Bottom Shelf with Black Powdercoat Finish

Catalog No. 11222152
Change view
Click to view available options
Dimensions (L x W):
24 x 36 in.
24 x 48 in.
36 x 36 in.
36 x 48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-152 24 x 36 in.
11-222-153 24 x 48 in.
11-222-154 36 x 36 in.
11-222-155 36 x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 11-222-152 Supplier Wanzl Supplier No. T.BCRSHB2436B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Bottom Shelf for bulk shelving.

  • Bottm shelf
  • Replacement part for bulk shelving system
  • Black powdercoat finish

Specifications

For Use With (Application) Shelving
Shelf Type Bottom Shelf
Width (English) 36 in.
No. of Shelves 1
Finish Powdercoat
Dimensions (L x W) 24 x 36 in.
Color Black
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.