Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bouffant Caps
GREENER_CHOICE

Catalog No. 128970012B Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Size:
21 in.
24 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
128970012B Blue 21 in.
128970022B Blue 24 in.
12-897-0012 White 21 in.
12-897-0022 White 24 in.
128970012G Green 21 in.
128970012R Red 21 in.
128970012Y Yellow 21 in.
128970022G Green 24 in.
128970022R Red 24 in.
128970022Y Yellow 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 128970012B
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comfortable, non-binding elastic band holds the cap securely on the head.

  • 10-12 gm2 spunbonded polypropylene (SBPP)
  • Strong, lightweight and breathable
  • Latex Free
  • Hand-made, flat round style, dual elastic

Specifications

Product Type Bouffant
Size 21 in.
Material Spunbond Polypropylene
Color Blue
Disposable Single-use
Latex Free Yes
Sterility Non-sterile
Includes Bouffant Cap Only
Construction 10 to 12 g/m2 Spunbond Polypropylene
For Use With (Application) Lab, Cleanroom, Industrial
Resistance MD = 35N, CD = 23N
Style Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.