Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Lightweight Bouffant Hats

Catalog No. 19547268 Shop All VAI Products
Change view
Click to view available options
Size:
21 in.
24 in.
Diameter (Metric):
53.3 cm
61 cm
Diameter (English):
21 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Diameter (Metric) Diameter (English)
19-547-268 24 in. 61 cm 24 in.
19-547-221 21 in. 53.3 cm 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-547-268 Supplier VAI Supplier No. 150BFNS1530

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bouffant Hats are designed and manufactured in a pleated design that is low in lot and full coverage, for use in a cleanroom setting.

  • Individually inspected for size, stitching, and workmanship
  • Neatly stacked and cleanroom packaged
  • Low linting fabric

Specifications

Product Type Cleanroom Bouffant
Size 24 in.
Material Polypropylene
Color Blue
Disposable Single-use
Latex Free Yes
Model 150-BF-NS-1530
Sterility Non-sterile
Quantity 100 Pk., 10 Pk./Cs.
Diameter (English) 24 in.
Diameter (Metric) 61 cm
Cleanroom Class Class 1000 (ISO 6)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.