Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Bouin's Fluid Fixative
SDP

Catalog No. STLFXBOU100
Change view
Click to view available options
Quantity:
1 L
1 pt.
100 mL
4 gal./Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
STLFXBOU100 100 mL
STLFXBOUPT 1 pt.
STLFXBOULT 1 L
STLFXBOUGAL 4 gal./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or inhaled.
Catalog No. STLFXBOU100 Supplier StatLab™ Supplier No. FXBOU100
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or inhaled.

A good lymph node and glycogen fixative as well as an ideal trichome stain mordant.

  • Soft and delicate structures are preserved and trichrome stains will be brilliant with color while demonstrating crisp nuclear detail
  • An ideal fixative to use on biopsy specimens of the gastrointestinal tract since nuclear staining performs better than 10% formalin

Specifications

Color Yellow
For Use With (Equipment) All Tissue Processors
Grade Chemical Solution
Product Type Fixative
Quantity 100 mL
For Use With (Application) Fixation
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.