Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Bouins Fixative
GSA_VASDP

Catalog No. p-7227175
Change view
Click to view available options
Quantity:
96 x 20 mL
96 x 40 mL
96 x 60 mL
12 x 32 oz.
Packaging Type:
Bottle
Vial
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging Type
STL117505 96 x 20 mL Vial
STL117501 96 x 40 mL Vial
STL117502 96 x 60 mL Vial
STL1175032 12 x 32 oz. Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Harmful if swallowed, if in contact with skin, or if inhaled.
Catalog No. STL117505 Supplier StatLab™ Supplier No. 11750.5
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, if in contact with skin, or if inhaled.

A saturated, aqueous picric acid-formalin solution.

  • Commonly used in trichrome staining procedures with GI Tract Specimens

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Packaging Type Vial
Quantity 96 x 20 mL
For Use With (Application) Tissue Fixation
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.