Learn More
Description
Thermo Scientific™ Remel Bovine Albumin Fraction V 0.2% is used in the digestion-decontamination procedure for Mycobacterium spp.
Specifications
Specifications
| Description | Bovine Albumin Fraction V 0.2% |
| Format | F - 10mL |
| Product Type | Liquid Medium |
| Quantity | 20/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.