Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Bovine Albumin Fraction V 0.2%

Catalog No. R20018 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
20/Pk.
Each
Format:
F - 10mL
PB - 50mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format
R20018 Each PB - 50mL
R08194 20/Pk. F - 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. R20018 Supplier Thermo Scientific™ Supplier No. R20018
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Remel Bovine Albumin Fraction V 0.2% is used in the digestion-decontamination procedure for Mycobacterium spp.

Thermo Scientific™ Remel Bovine Albumin Fraction V 0.2% is used in the digestion-decontamination procedure for Mycobacterium spp.

TRUSTED_SUSTAINABILITY

Specifications

Description Bovine Albumin Fraction V 0.2%
Format PB - 50mL
Product Type Liquid Medium
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.