Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Bowl Cover, 28 in., With 20 in. Hole in Center
SDP

Catalog No. 17020372
Change view
Click to view available options
Length (English):
28 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-020-372 28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-020-372 Supplier Keystone Cleanroom Products Supplier No. BWLT2A2820H
Add to Cart
Add to Cart

Bowl cover with an elastic top and bottom.

  • 28 in.
  • 20 in. Hole in the center
  • Elastic top and bottom

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Thickness (English) 5.3 mil
Length (English) 28 in.
Width (English) 20 in.
Diameter (English) 28 in.
Diameter (Metric) 71 cm
Product Type Cover
Length (Metric) 71 cm
Width (Metric) 50.8 cm
Thickness (Metric) 0.13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.