Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Bowl with Tunnelized Elastic
SDP

Catalog No. 01671364
Change view
Click to view available options
Diameter (English):
11 to 16 in.
12 to 20 in.
20 to 26 in.
26 to 30 in.
28 to 32 in.
28 to 35 in.
29 to 34 in.
30 to 40 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
01-671-364 12 to 20 in.
01-671-361 11 to 16 in.
01-671-359 20 to 26 in.
01-671-362 26 to 30 in.
01-671-355 28 to 32 in.
01-671-360 29 to 34 in.
01-671-357 28 to 35 in.
01-671-358 30 to 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-671-364 Supplier Keystone Cleanroom Products Supplier No. 024TWT
Add to Cart
Add to Cart

Features latex- and talc-free elastic to reduce fiber shedding.

  • Individually packaged for traceability and manufactured in an ISO-certified cleanroom, they deliver superior microbial barrier
  • protection and prevent contamination during aseptic installation and setup
  • Individually packaged in sealed, labeled poly bags for traceability and protection from contamination until time of use
  • The tunnelized elastic reduces the risk of fiber shedding
  • Breathable, while providing a superior barrier post-sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping materials
  • Eliminates autoclave tape residue
  • Latex- and talc-free rubber elastic
  • Lint-free

Specifications

Autoclavable Autoclavable
Closure Type Tunnelized Elastic
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
No. per Pack 1
Size 24 in.
Diameter (English) 12 to 20 in.
Diameter (Metric) 30.48 to 50.8 cm
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.