Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger JAMCO Stock Truck, Steel, 3,000 lb Capacity, 2 Shelves, 1 ea

Catalog No. 502790531
Encompass_Preferred

This solid-wall metal stock truck is engineered for secure transport of materials in industrial environments. Featuring a 3-sided enclosure, the cart provides enhanced protection to prevent items from falling during movement while maintaining convenient single-side access. Its durable welded steel construction ensures high-capacity performance for heavy-duty applications.

  • Load capacity: 3,000 lb.
  • Overall dimensions: 60 in. L x 24 in. W x 57 in. H.
  • Includes two fixed shelves with 1-1/2 in. high lips.
  • Constructed from 12 ga. steel with a powder-coated finish.
  • Equipped with four 6 in. x 2 in. phenolic casters in a (2) swivel and (2) rigid configuration.
  • Three solid side panels standing 4 ft. high.
  • Distance between shelves: 22 in.

Catalog No. 50-279-0531 Supplier Grainger Supplier No. 16C154
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This solid-wall metal stock truck is engineered for secure transport of materials in industrial environments. Featuring a 3-sided enclosure, the cart provides enhanced protection to prevent items from falling during movement while maintaining convenient single-side access. Its durable welded steel construction ensures high-capacity performance for heavy-duty applications.

  • Load capacity: 3,000 lb.
  • Overall dimensions: 60 in. L x 24 in. W x 57 in. H.
  • Includes two fixed shelves with 1-1/2 in. high lips.
  • Constructed from 12 ga. steel with a powder-coated finish.
  • Equipped with four 6 in. x 2 in. phenolic casters in a (2) swivel and (2) rigid configuration.
  • Three solid side panels standing 4 ft. high.
  • Distance between shelves: 22 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.