Learn More
Description
- Adjustable rubber strap is latex free
- Exclusive Duramass™ scratch resistant coating
- Options available to protect against impact and/or chemical splash
- PVC body permits a comfortable fit over prescription eyewear
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
- UV-AF™ anti-fog coating
- Meets ANSI/ISEA Z87.1 2020 standard
- Meets ANSI/ISEA Z87.1 2020 standard
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Tint | Clear |
| Product Type | Chemical Splash Protection Goggles |
| Material | PVC |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | PVC |
| UV Protection | U6 |
| Frame Type | Classic |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.