Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bracket, 80/20 Inside Corner, 15 Series, 2 Hole, 1 ea

Catalog No. NC2945698
Encompass

The 2-hole inside corner bracket is an external fastening method designed to create a 90-degree connection. It requires no machining services and offers infinite positioning along the profile T-slot, providing a high degree of adjustability. The bracket engages the 2-degree drop-lock feature when assembly bolts are tightened to the required torque, and is repositionable and reusable.

  • Series compatibility: 15 Series, Ready Tube
  • Material: Aluminum, 6063-T6 grade
  • Finish: Anodized, clear
  • Weight: 0.081 lb
  • Dimensions: 1.500 in (A), 1.500 in (B), 0.250 in (C), 0.750 in (D), 0.655 in (E), 1.310 in (F), 0.328 in (G)
  • Installation: External fastening, no machining required
  • Adjustability: Infinite positioning along T-slot
  • Security: Engages 2-degree drop-lock feature
  • Reusability: Repositionable and reusable design

Catalog No. NC2945698 Supplier MSC Supplier No. 07217052
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 2-hole inside corner bracket is an external fastening method designed to create a 90-degree connection. It requires no machining services and offers infinite positioning along the profile T-slot, providing a high degree of adjustability. The bracket engages the 2-degree drop-lock feature when assembly bolts are tightened to the required torque, and is repositionable and reusable.

  • Series compatibility: 15 Series, Ready Tube
  • Material: Aluminum, 6063-T6 grade
  • Finish: Anodized, clear
  • Weight: 0.081 lb
  • Dimensions: 1.500 in (A), 1.500 in (B), 0.250 in (C), 0.750 in (D), 0.655 in (E), 1.310 in (F), 0.328 in (G)
  • Installation: External fastening, no machining required
  • Adjustability: Infinite positioning along T-slot
  • Security: Engages 2-degree drop-lock feature
  • Reusability: Repositionable and reusable design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.