Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bradley Drench Shower, Vertical Supply, Impact Plastic Showerhead, 1 ea

Catalog No. 5000792114
Encompass

The S19-130 drench shower is designed with a vertical supply and features an impact-resistant plastic showerhead. It fully complies with the ANSI/ISEA Standard Z358.1, ensuring essential safety performance for emergency use.

  • Galvanized steel piping with safety yellow coating
  • Universal identification sign and inspection tag included
  • Impact-resistant plastic showerhead with SpinTec™ technology
  • Exceeds 20 GPM minimum water flow, features integral 22 GPM flow control
  • Stainless steel pull rod for activation
  • Chrome-plated brass 1 in NPT stay-open ball valve
  • Designed for standard 8 ft ceiling heights, mounts 82–96 in from floor
  • Showerhead is 3.1 in diameter
  • Full, one-year warranty

Catalog No. 50-007-92114 Supplier MSC Supplier No. 81226490
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The S19-130 drench shower is designed with a vertical supply and features an impact-resistant plastic showerhead. It fully complies with the ANSI/ISEA Standard Z358.1, ensuring essential safety performance for emergency use.

  • Galvanized steel piping with safety yellow coating
  • Universal identification sign and inspection tag included
  • Impact-resistant plastic showerhead with SpinTec™ technology
  • Exceeds 20 GPM minimum water flow, features integral 22 GPM flow control
  • Stainless steel pull rod for activation
  • Chrome-plated brass 1 in NPT stay-open ball valve
  • Designed for standard 8 ft ceiling heights, mounts 82–96 in from floor
  • Showerhead is 3.1 in diameter
  • Full, one-year warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.