Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Sprayhead Dust Cover

Catalog No. 19822017 Shop All Bradley Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Eyewash
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-822-017 Eyewash
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-017 Supplier Bradley™ Supplier No. 107371
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep your Bradley sprayhead clean with this dustcover.

  • O.D.: 7 x .125
  • Yellow plastic

Specifications

Color Yellow
For Use With (Equipment) Eyewash
Height (English) 1 in.
Height (Metric) 2.54 cm
Material Plastic
Product Type Dust Cover
Weight (English) 0.01 lb.
Weight (Metric) 0.004 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.