Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Freestanding Drench Shower

Catalog No. 19807534 Shop All Bradley Corporation Products
Change view
Click to view available options
Plastic showerhead (78.7mm); 1.25in. NPT inlet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-807-534 Plastic showerhead (78.7mm); 1.25in. NPT inlet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-534 Supplier Bradley™ Supplier No. S19110

missing translation for 'validMainframeMsg'

Includes

Universal identification sign and inspection tag

The Bradley Freestanding Drench Shower is designed for locations where wall-mounted showers are impractical.

  • BRADTECT™ corrosion-resistant yellow coated galvanized steel
  • SpinTec™ plastic showerhead improves water distribution
  • Stay-open ball valve with single-step activation
  • Triangular stainless-steel pull rod
  • Exceeds ANSI minimum water flow of 20 gpm at 30psi
  • 1.25 in. NPT inlet
  • Durable for tough work environment
  • Showerhead: 3.1 in. (78.7mm) dia.

Compliance

UL classified to meets ANSI Standard Z358.1-2009

Warranty and Services

One year

Specifications

Certifications/Compliance ANSI Z358.1-2009, UL
Flow Rate 20 gpm
Includes Plastic SpinTec™ shower head, stay open Chrome Plated Brass IPS valve, Stainless Steel pull rod with triangular handle, Galvanized Steel with yellow coating pipe and fitting, Water supply, universal identification sign, inspection tag
Inlet Connection (English) 1.25 in.
Inlet Connection (Metric) 3.175 cm
Pressure 30 psi
Product Type Drench Shower
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.