Learn More
Description
The Halo eyewash unit offers a high performance rinsing platform that provides rapid relief to eyes that have been injured by chemicals or particulate.
- Provides 4.8gpm of water at safe velocity
- Operated by ergonomic push handle and hand activation eyewash paddle
- Barrier-free design with 0.5 in. (1.27cm) stay-open eyewash ball valve
- Antimicrobial protection available
- Features Self-draining Aquaduct™ design
- Fully-assembled and Factory-tested
- Universal identification sign and inspection tag included
- Galvanized steel supply and waste pipes protected with BRADTECT™ safety yellow coating
- Bowl constructed of yellow impact-resistant plastic or stainless-steel material
- Waste drain fitting, 1.25 in. (3.17cm) and tailpiece furnished
- Check valves for backflow prevention with 0.37 in. (0.9cm) female dual NPT female inlet and outlet connections
- Integral flow control in sprayhead assembly assures safe, steady water flow under varying water supply conditions from 30 to 90psi
Certifications
UL listed
Compliance
ANSI Standard Z358.1 compliant
Specifications
Specifications
| Activation | Push Handle |
| Certifications/Compliance | ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2, UL |
| Color | Yellow |
| Depth (English) | 13.25 in. |
| Depth (Metric) | 33.65 cm |
| Flow Rate | 0.4 gpm |
| For Use With (Application) | Instant Relief to Eyes from Harmful Particulates or Chemicals |
| Height (English) | 14.62 in. |
| Height (Metric) | 37.13 cm |
| Includes | Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag |
| Show More |
Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.