Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Horizontal Supply Emergency Drench Shower Fixture

Catalog No. 19807535 Shop All Bradley Corporation Products
Change view
Click to view available options
Includes impact resistant plastic showerhead
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-807-535 Includes impact resistant plastic showerhead
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-535 Supplier Bradley™ Supplier No. S19120

missing translation for 'validMainframeMsg'

The Bradley Horizontal Supply Emergency Drench Shower Fixture operates by a simple pull-rod activation to help quickly assist workers in need of fast decontamination.

Feature stainless-steel pull rods with triangular handles.

  • Pull handle down to activate; push up to deactivate
  • With new SpinTec™ showerhead
  • Water supply: 1 in. (2.54cm) IPS
  • Flowrate: exceeds 20 gpm at 30psi.
  • Galvanized steel protected with Bradtect™ safety yellow coating
  • Universal identification sign and inspection tag included
  • Exceed minimum water flow of 20 gpm at 30psi
  • Full, one-year warranty

Compliance

Complies with ANSI™ Standard Z358.1-2004

Specifications

Certifications/Compliance ANSI Z358.1-2004
Flow Rate 20 gpm
Includes Plastic SpinTec™ shower head, stay open Chrome Plated Brass IPS valve, Stainless Steel pull rod with triangular handle, Galvanized Steel with yellow coating pipe and fitting, horizontal Water supply, universal identification sign, inspec
Inlet Connection (English) 1 in.
Inlet Connection (Metric) 2.54 cm
Pressure 30 psi
Product Type Emergency Drench Shower
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.