Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Requires
For use with: Gravity-Fed Eyewash
- High-density, highly visible yellow polyethylene cart with molded handle for ease of transportability
- Tapered sump with .5 in. petcock for easy drainage
- 56 gallon capacity
- Two rigid casters in front and 2 swivel casters with Total Lock brakes in back
- Easy to Park from right-or-left-side approach
- Dual drain holes allow for alternate positioning of On-Site unit
- Comes equipped with two clearly marked eye wash signs
Specifications
Specifications
| Capacity (English) | 7167.99 oz. |
| Capacity (Metric) | 2119 mL |
| Color | Yellow |
| For Use With (Equipment) | Gravity-fed Eyewash |
| Includes | Tapered Sump with 0.5 in. Petcock |
| Material | Polyethylene |
| Product Type | Waste Cart |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?