Learn More
Description
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid for small-medium response
- ReForm™ absorbents are made from 80% recycled newsprint and cellulose and are up to 50% more absorbent than comparable polypropylene absorbents
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 17.5 gal./Cs. |
| Type | Lab Pack Drum Spill Kit |
| Includes | 12 pads (16 x 19 in.), SOCs (3 x 12 in.), 2 pillows (18 x 18 in.), goggles, 1 pair of Nitrile gloves, 1 plastic bag, emergency response handbook |
| Height (English) | 18 in. |
| Diameter (English) | 21 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.