Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 3-In-1 Electrical Plug Lockout

Catalog No. 19000261 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-261 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-261 Supplier Brady™ Supplier No. PLO23
  • $39.75
    $21.65 / Each of 1

    Save $18.10

    46% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3-In-1 Electrical Plug Lockout accommodates high and low-voltage plugs up to 3 inches in diameter and 5.5 inches in length.

  • The 3-In-1 Plug Lockout has 2 rotating top lids that can be used individually or together to fit small, medium and large-diameter cords up to 1-1/4 in.
  • Plug lockout is made of bright yellow thermoplastic material
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type 3-in-1 Electrical Plug Lockout
Color Yellow
Material Thermoplastic
Diameter (English) 3.47 in.
Dimensions (D x W x H) 3.47 x 5.2 x 6.25 in.
Length (Metric) 158.8 mm
Quantity 1 Ea.
Width (Metric) 132.08 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.