Learn More
Description
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Lever locked 55-gallon drum meets UN specifications and is excellent for medium spills
- ReForm™ absorbents are made from 80% recycled newsprint and cellulose and are up to 50% more absorbent than comparable polypropylene absorbents
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Specifications
Specifications
| Capacity (English) Sorbing | 46 gal./Bale |
| Color | Yellow |
| Capacity (English) | 55 gal. |
| Capacity (Metric) | 208.2 L |
| Type | 55 gal. Drum Spill Kit |
| Includes | (50) 16 x 19 in. pads, (4) 3 in. x 12 ft. SOCs, (8) 18 x 18 in. pillows, (1) pair nitrile gloves, goggles, emergency response handbook, 6 mil plastic bag, Lever Locked Lid |
| Height (English) | 37 in. |
| Diameter (English) | 24 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.