Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- 6.5-Gallon Bucket is ideal for small spill response, is easily accessible, and reusable
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
- Spill kits are ideal for fast response to critical accidents
Specifications
Specifications
| Capacity (English) Sorbing | 9 gal./Bale |
| Color | White |
| Capacity (English) | 6.5 gal. |
| Capacity (Metric) | 24 L |
| Material | Polyethylene |
| Type | Spill Bucket Portable Spill Kit, Oil-only |
| For Use With (Application) | Oil spills |
| Includes | (10) 15 x 19 in. pads, (3) 3 in. x 4 ft. SOCs, 1 pair Nitrile gloves, 2 disposal bags, instruction sheet |
| Height (English) | 18 in. |
| Diameter (English) | 14 in. |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?