Learn More
Description
- Mixed universal and oil only absorbency to respond to spills of both water-based AND petroleum-based fluids
- 65-Gallon Drum is a UN-approved, tough, secure, screw-topped drum ideal for medium to large spill response
- Wheeled for ease of mobility
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 65 gal. |
| Capacity (Metric) | 246.05 L |
| Type | Mixed Application Drum Spill Kit with Wheels |
| For Use With (Application) | Oil-only and universal spills |
| Includes | 50 universal pads, 50 oil-only pads, 4 universal SOCs, 3 oil-only SOCs, 4 universal pillows, 3 oil-only pillows, 5 disposal bags, 1 pair of goggles, 1 pair of gloves, emergency response handbook |
| Height (English) | 42 in. |
| Diameter (English) | 31 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.