Learn More
Description
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- 65-Gallon Drum is a UN-approved, tough, secure, screw-topped drum ideal for medium to large spill response
- Wheeled for ease of mobility
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Specifications
Specifications
| Capacity (English) Sorbing | 63 gal. |
| Color | Gray |
| Capacity (English) | 65 gal. |
| Capacity (Metric) | 246.05 L |
| Type | 65 gal. Spill Kit with Wheels |
| For Use With (Application) | Oil spills |
| Includes | 100 pads, 7 SOCs, 7 pillows, 1 pair gloves, 5 disposal bags, 1 pair goggles, emergency response handbook |
| Height (English) | 33.5 in. |
| Diameter (English) | 31 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.